Beli duct hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JET Hose Ducting Fitting for Metal Dust Collector (Selang Hisap Udara / Selang Tahan Panas)
    Mulai

    Rp5.399.900

    JET Hose Ducting Fitting for Metal Dust Collector (Selang Hisap Udara / Selang Tahan Panas)
    Deskripsi:
    Hoses for metal dust collectors are heat resistant to prevent melting caused by sparks and hot metal filings. Hoses connect a dust collector to a tool.
    atribut:
    • UNSPSC: 31160000
    • Diameter (inch): 2 1/2
    • Manufacturer Part Number: 414811
    • Length (ft): 2
  2. Tohtaku Industries Hose Duct TAC D (Selang Exhaust)
    Mulai

    Rp7.499.900

    Tohtaku Industries Hose Duct TAC D (Selang Exhaust)
    Deskripsi:
    It is easy to bend and lightweight, which reduces the labor required for installation. It is easy to cut and install, making piping work easy.
    atribut:
    • Inner Diameter (mm): phi 50.8
    • Compatible Fluid: Air (air blowing), water/hot water
    • Allowable Pressure (MPa): 0.05
    • Pitch (mm): 11
    • Operating Temperature Range (°C): -10 ~ 50
    • Material: PVC
    • Allowable Bending Radius (mm): 50
    • Allowable Decompression Force (KPa[mmHg]): -66.0(-495)
    • Function: Duct (air supply)
    • Length (m): 10
    • Nominal Diameter (inch): 2
    • Nominal Diameter (mm): phi 50
    • Outer Diameter (mm): phi 59.8
    • Purpose: For supplying and exhausting equipment and devices. For air equipment. For dust collection, supplying and exhausting
    • Reference Mass (g/m): 545
  3. HI-TECH DURAVENT Duct Hose for Air (Selang Exhaust)
    Mulai

    Rp2.699.900

    HI-TECH DURAVENT Duct Hose for Air (Selang Exhaust)
    atribut:
    • Country of Origin: USA (subject to change)
    • UNSPSC: 31160000
  4. ROHAFLEX PU Duct Steel Wire Hose (Selang Exhaust)
    Mulai

    Rp1.799.900

    ROHAFLEX PU Duct Steel Wire Hose (Selang Exhaust)
    atribut:
    • Wall Thickness (mm): 0.6
    • Minimum/Maximum Temperature (°C): -40/90
    • Length (m): 10
  5. CKE Aluminium Flexible Ducting (Pipa Udara Aluminium)
    Mulai

    Rp129.900

  6. Trilliun Duct Air Hose (Selang Exhaust)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    Trilliun Duct Air Hose (Selang Exhaust)
    Deskripsi:
    Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.
    atribut:
    • Color: Gray
  7. HI-TECH DURAVENT Industrial Duct Hose (Selang Exhaust)
    Mulai

    Rp7.799.900

    HI-TECH DURAVENT Industrial Duct Hose (Selang Exhaust)
    atribut:
    • Item: Industrial Duct Hose,10inchx25ft.
    • UNSPSC: 31160000
  8. monotaro Flexible Duct (Selang Udara Fleksibel)
    Mulai

    Rp589.900

    monotaro Flexible Duct (Selang Udara Fleksibel)
    Deskripsi:
    The duct for air conditioning and ventilation
    atribut:
    • Operating Temperature Range (°C): -20 to 80
  9. Tigers Polymer Cuff for Tyflex hose P-2
    Mulai

    Rp119.900

    Tigers Polymer Cuff for Tyflex hose P-2
    atribut:
    • Dimension A (mm): 35
    • Dimension B (mm): 40
    • Dimension C (Φmm): 62
    • Dimension L (mm): 70
    • Dimension T (mm): 3
    • Inner Diameter (mm): 50
    • Material: Synthetic rubber (EPDM)
    • Nominal Diameter (Φmm): 50
  10. Arrows Flexible Aluminum Duct (Selang Fleksibel)
    Mulai

    Rp139.900

    Arrows Flexible Aluminum Duct (Selang Fleksibel)
    Deskripsi:
    Flexible Alumunium Duct adalah saluran yang berkualitas tinggi serta dengan fungsi kinerja yang cukup tinggi untuk meredam panas maupun juga untuk sistem pembuangan udara panas atau pendingin udara.Dengan kawat baja yang tahan korosi di dalam nya sehingga membuat fleksibilitas yang luar biasa untuk memberikan kemudahan berkonstruksi.Serta berfungsi juga untuk menghilangkan asap industri atau untuk distribusi udara dan ventilasi udara.
  11. HI-TECH DURAVENT Duct Hoses for Air (Selang Exhaust)
    Mulai

    Rp1.099.900

    HI-TECH DURAVENT Duct Hoses for Air (Selang Exhaust)
    Deskripsi:
    Polypropylene duct hoses for air are primarily used on heaters, defrosters, air conditioners, and ventilation equipment in the marine and transportation industries. They meet Federal Motor Vehicle Safety Standard Number 302 (FMVSS 302), which specifies the burn-resistance requirements for materials used inside motor vehicles. These hoses are lightweight, flexible, and crush-resistant. They also resist damage from exposure to chemicals and moisture, are self-extinguishing, and provide good flex-fatigue resistance. The hoses are highly compressible, which saves space when transporting them.
    atribut:
    • UNSPSC: 40142007
    • Compatible Chemicals: Dust; Fumes
    • Hose Length (ft): 25
    • Not Recommended Chemicals: Chips & Shavings; Cutting Oil; Liquids; Water
  12. INTERFLEX Sunction Hose P7 ML PU Food Grade (Selang Spiral / Selang Hisap)
    Mulai

    Rp619.900

    INTERFLEX Sunction Hose P7 ML PU Food Grade (Selang Spiral / Selang Hisap)
    Deskripsi:
    Food Grade- Passed EG Regulation no. 1935/2004 and no 10/2011- FDA Standard 21 CFR 117.2600 and 178.20101- Approval confirmed for food simulant E (Dry food)
    atribut:
    • Material: Polyether-Polyurethane, clear
    • Temperature (°C): -40 to +100
    • Length (m/roll): 15
  13. Tokyo Glass Kikai (TGK) Hose Vinyl Duct (Selang)
    Mulai

    Rp77.900

    Tokyo Glass Kikai (TGK) Hose Vinyl Duct (Selang)
    atribut:
    • Product Code: 5273158
  14. Tigers Polymer Tyflex Hose V-Type (Selang Udara Fleksibel)
    Mulai

    Rp7.899.900

    Tigers Polymer Tyflex Hose V-Type (Selang Udara Fleksibel)
    Deskripsi:
    It is highly flexible and easy to store, transport, and transport. Among V-shaped structures, it tends to have superior flexibility. The main materials used meet JIS A1322 flame-retardant class 1 standards.Piping for a hot air generation and circulation system. Intake and exhaust ducts.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
    atribut:
    • Continuous Use Temperature (°C): 250 or less
    • Fluid: Air (excluding compressed air)
    • Length (m): 5
    • Standard: JIS A1322
    • Temperature Range (°C): -20~+250
  15. HI-TECH DURAVENT Duct Hoses for Dust (Selang Exhaust)
    Mulai

    Rp919.900

    HI-TECH DURAVENT Duct Hoses for Dust (Selang Exhaust)
    Deskripsi:
    These thermoplastic rubber duct hoses have heavy, thick walls. They provide excellent chemical resistance and good abrasion resistance, and they also resist moisture, ozone, and UV rays. They are used for cotton harvesting, fume removal, leaf blowing, oil-mist collecting, seeding, solvent ventilation, and general ventilation applications. These hoses are suitable for applications with a wide temperature range. They are highly compressible, which saves space when transporting them. These hoses are used in the aerospace, agricultural, grounds-maintenance, industrial woodworking, metal-processing, municipal, plastics-processing, and shipyard industries.
  16. Handyflex Flexible Duct Hose Aluminum (Selang Exhaust)
    Mulai

    Rp269.900

    Handyflex Flexible Duct Hose Aluminum (Selang Exhaust)
    Deskripsi:
    Type AH I is a commercial quality, high performance non insulated duct for medium and low velocity heating, ventilating or air conditioning system, in both new and existing buildings. Also suitable for industrial smoke removal as well as many OEM applications for air distribution or venting.Excellent flexibility and lightness provide easy construction. No-air discharges and lower loss by friction. In case of being exposed, it looks good on the surroundings.Type AH I is further tested and approved in accordance with various standardnisations in the U.S.A, United Kingdom, Singapore, Belgium(Further details and copies of reports available upon request).
    atribut:
    • Construction: Corrosion-resistant steel wire helix encapsulated within
    • Standard Length (m): 10
  17. PUSO Hose Flexible (Selang Air)
    Mulai

    Rp2.900

    PUSO Hose Flexible (Selang Air)
    atribut:
    • Color: Random Color
Daftar Harga duct hose Terbaru October 2026
JET Hose Ducting Fitting for Metal Dust Collector (Selang Hisap Udara / Selang Tahan Panas)Rp5.399.900
Tohtaku Industries Hose Duct TAC D (Selang Exhaust)Rp7.499.900
HI-TECH DURAVENT Duct Hose for Air (Selang Exhaust)Rp2.699.900
ROHAFLEX PU Duct Steel Wire Hose (Selang Exhaust)Rp1.799.900
TOTAKU INDUSTRIES Duct Hose Cuffs (Manset Pipa Udara)Rp87.900
CKE Aluminium Flexible Ducting (Pipa Udara Aluminium)Rp129.900
Trilliun Duct Air Hose (Selang Exhaust)Rp28.900
HI-TECH DURAVENT Industrial Duct Hose (Selang Exhaust)Rp7.799.900
monotaro Flexible Duct (Selang Udara Fleksibel)Rp589.900
Tigers Polymer Cuff for Tyflex hose P-2Rp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)